Apply to be a TradeMaster!
Main product image of 2" PVC Schedule 80 Female Adapter (S x FPT)
Magnifying glass
Hover image to zoom
2" PVC Schedule 80 Female Adapter (S x FPT)
Magnifying glass
Hover image to zoom
$25.36 each
BOX UP & SAVE 8%
$232.40 box of 10
$23.24 each
In Stock
In Stock
Get 65 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
2"
2"
Connection Type: 
Socket x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
2"
Product Highlight: Color
Gray

Description

–
835-020:
  • 2" x 2"
  • Socket x Female Pipe Thread

Specs

–
Size:

2"

Color:

Gray

Connection Type:

Socket x FNPT

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would buy this product

Good product
AJ
Milwaukee
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The products are good.

The products were shipped in a timely manner. We had a problem that was different than the product we ordered. The product was replaced and shipped immediately.
Pat
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I had scheduled 40 PVC that cracked two times I replaced with the schedule 80 problems solved!
Dave
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Fitting

No issues. Great service and fast delivery.
matto
Rogue Valley, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Never crack the fitting again due to over tightening
Kyplumber26
Columbia KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect for intended use

really good product
pipe guy
louisville ky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect! Why pay more?

Perfect! Why pay more? SupplyHouse.com did a wonderful job.
Water Man
Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will I be able to glue a Schedule 40 length of 3 inch pipe into the socket side of this fitting? Thanks!

Asked by Harley 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you could.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Dan

Yes, you could.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy