Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 80 Plug
Magnifying glass
Hover image to zoom

1" PVC Schedule 80 Plug

SKU:
850-010
Rating:
(4)
Q&A:
(0)
1" PVC Schedule 80 Plug
Magnifying glass
Hover image to zoom
$4.17 each
BOX UP & SAVE 12%
$92.00 box of 25
$3.68 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
1"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Size
1"
Product Highlight: Color
Gray

Specs

–
Size:

1"

Color:

Gray

Connection Type:

Male Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect fit

Exactly what I needed
M.Electric
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plug

This solved our problem.
WWPS
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Just what we needed. Fast shipping.
JOHN
Kansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

so awesome.

fits in hole. nicely
updog
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy