Apply to be a TradeMaster!
Main product image of 3/4" Spigot x 3/4" Socket PVC Schedule 80 90° Street Elbow
Magnifying glass
Hover image to zoom

3/4" Spigot x 3/4" Socket PVC Schedule 80 90° Street Elbow

SKU:
809-007
Rating:
(0)
Q&A:
(0)
3/4" Spigot x 3/4" Socket PVC Schedule 80 90° Street Elbow
Magnifying glass
Hover image to zoom
$3.06 each
BOX UP & SAVE 10%
$137.50 box of 50
$2.75 each
In Stock
In Stock
Get 111 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–
809-007
  • 3/4" x 3/4"
  • Spigot x Socket

Specs

–
Size:

3/4"

Color:

Gray

Connection Type:

Spigot x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy