Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Sch. 80 Union With EPDM O-Ring Seal (S x S)
Magnifying glass
Hover image to zoom

1-1/4" PVC Sch. 80 Union With EPDM O-Ring Seal (S x S)

SKU:
897-012
Rating:
(37)
Q&A:
(2)
1-1/4" PVC Sch. 80 Union With EPDM O-Ring Seal (S x S)
Magnifying glass
Hover image to zoom
$18.54 each
BOX UP & SAVE 11%
$82.80 box of 5
$16.56 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/4"
4"
Connection Type: 
Socket
Seal: 
EPDM
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1-1/4"
Product Highlight: Color
Gray

Specs

–
Seal:

EPDM

Size:

1-1/4"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.76 out of 37 reviews
94% would recommend this product
4.76
out of 37 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
8%
3 star
3%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good quality

Supply House provided exactly what I need, in a very timely manor and a great price.
VS

Most Liked Negative Review

I bought 90 installed about 70 of them half leak

These leak all over the place on my pool install on both suction and pressure side of the pool. This was a really expensive mistake on my part using the part with testing it first. Big Leakage Problems.
Showing 1-10 of 37 reviews

In Stock

Items were exactly as described and SupplyHouse.com had the quantity we needed on hand for immediate delivery.
Manager
Fort Worth, TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy ordering

Ordering was easy. Was the exact part I needed. Fit perfect. I will defiantly order again when needed.
Bob
Fountain Valley, CA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" PVC sch 80 Union

Freeze up caused existing union attached to sprinkler system well pressure tank to crack while inside garage. Local stores didn't carry this. Thanks to Supply house It was shipped quickly and ready to install once system goes back on line.
DV
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I Needed!

ExactIy what I needed.
Lneed
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great PVC Sch 80 fittings!

All Spears PVC Sch 80 fittings are durable, consistent, and proper interference fit in my experience the past 25 years.
Dairyman
Union Grove, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Future time saver

Bought these for my landscape irrigation valves. Sure, you can cut the pipe and solvent weld new couplings when the valves need to be replaced (which is exactly what I had been doing), but it's much easier and quicker to do it with unions. One-and-done. I just wish I'd done it sooner.
SteveInSoCal
California
3 years ago
Was this review helpful to you?

Quality fitting

Works great on irrigation wells
Wet hole
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

glad I found your website

Had to replace and repair back flow preventer vlve on my home sprinkler system. All parts i needed were available and received quickly. great service. will recommend to others.
Cliff
OFallon, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would get this again!

I use these on my well system. I keep them all the same just in case something goes wrong. When my tank went dry (due to relay) it got the transfer pump so hot it melted the PVC fittings and union. I had one on hand, but need extra's for the future, just in case...again. :)
Glenn
Aptos, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT!!!

I bought two of these unions to make water hose quick connecting adapters for flushing heater coils on a yachts chiller system! Chiller system has a 1"PVC header... They work beautifully!
Andrew J
Cleveland OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: 1-1/4" PVC Sch. 80 Union With EPDM O-Ring Seal (S x FPT) what does the s stand for in the brackets

Asked by alex 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

One end is a female socket, the other are female NPT threads.

Was this review helpful to you?

Q: what size is the o-ring for this 1 1/2 inch union

Asked by steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

they do not supply us w dimensional data.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy