Apply to be a TradeMaster!
Main product image of 6" PVC DWV Female Adapter
Magnifying glass
Hover image to zoom
6" PVC DWV Female Adapter
Magnifying glass
Hover image to zoom
$39.66 each
BOX UP & SAVE 8%
$365.50 box of 10
$36.55 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Size: 
6"
3"
Thread Type: 
Female
This item replaces: 431411

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
6"
Product Highlight: Thread Type
Female Thread Type

Description

–
PVC Female Adapter

Specs

–
Thread Type:

Female

Size:

6"

Application:

Plumbing

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV 45° Elbow
SKU: P321-040
4" PVC DWV Wye
SKU: P600-040

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Beware of slip depth

I've been very happy with all the spears PVC fittings I've received, with the exception of this one. I had this 1 1/2" female adapter, and the slip depth is half of what is expected and standard. When pairing this with a spigot reducer bushing, the bushing can only slide in half way making a connection that may work fine, but looks unprofessional and I feel the joint itself is off and should be deeper. Not sure why the slip depth of these fittings is so short and less than the average but I'm not happy with them.
CJ
Arizona
4 years ago
Was this review helpful to you?

good quality

quick shipping and good product
Doug
Iowa Falls, Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Easy and quick shopping
Homeowner
Chester, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the glue end fit over pipe or inside a coupling?

Asked by jim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it goes over the pipe.

Was this review helpful to you?

Q: is this one side threaded and the other side glue?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy