Apply to be a TradeMaster!
Main product image of 3" PVC DWV Cleanout Plug
Magnifying glass
Hover image to zoom
3" PVC DWV Cleanout Plug
Magnifying glass
Hover image to zoom
$3.06 each
BOX UP & SAVE 10%
$68.75 box of 25
$2.75 each
In Stock
In Stock
Get 173 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Size: 
3"
3"
This item replaces: 432716

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
3" PVC Cleanout Plug

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

3 inch cleanout cap

No one local stocked or wanted to bother with obtaining a cap for a 65+ drain system. Most now are 4 inch+. Luckily I found Supply House. I received my order it what has to be record time. Original was brass and had to cut it off and Dremel the threads enough to loosen and punch out.
VS

Most Liked Negative Review

It worked...

Is a bit undersize, still works but has to screw in to the bottom of the fitting...
Showing 1-10 of 13 reviews

I WOULD BUY THIS PRODUCT AGAIN

WE HAVE HAD AN ISSUE IN THE PAST GETTING THESE CLEANOUT PLUG FROM OUR SUPPLIERS, THEY ALWAYS SEEM TO BE ON BACK ORDER. THIS WAS MY FIRST TIME ORDERING THESE FROM SUPPLY HOUSE AND THE HAD THEM IN STACK FOR A FAIR PRICE AND DELIVERED THEM IN A TIMELY MANNER
DAN
BERRIEN COUNTY, MICHGAN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and value

We use these in our manufactured products. It is absolutely outstanding quality. SupplyHouse TRADEMASTER program is very good to us and we get the things we order that they have in stock quickly.
JDB
NW Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Used with our production items.
Tank
Goldsboro, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

We are a steel tank manufacturer. This item is used as a temporary plug to prevent anything getting into the tank until the customer is ready to install and put the piping in.
Tank
Goldsboro, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be purchasing this product again and again.

Plug is use in the manufacturing of our product.
Nanny
Goldsboro, Nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seamless Online Ordering

Purchased 6" PVC Plugs...simple product, just needed to get it quickly...shipping was fair and reasonable. Good online experience.
Len
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked...

Is a bit undersize, still works but has to screw in to the bottom of the fitting...
BF
Linden, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 inch cleanout cap

No one local stocked or wanted to bother with obtaining a cap for a 65+ drain system. Most now are 4 inch+. Luckily I found Supply House. I received my order it what has to be record time. Original was brass and had to cut it off and Dremel the threads enough to loosen and punch out.
JefferyC
N. Charleston SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good service & good price
Gil
Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

Seems to be as advertised.
AWT
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy