Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/2" PVC DWV Male Adapter
Magnifying glass
Hover image to zoom
1-1/4" x 1-1/2" PVC DWV Male Adapter
Magnifying glass
Hover image to zoom
$2.02 each
BOX UP & SAVE 12%
$44.50 box of 25
$1.78 each
In Stock
In Stock
Get 28 Wed, Sep 16
Size
1-1/4" x 1-1/2"
Thread Type
Male
FemaleMale
This item replaces: 431338

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Thread Type
Male Thread Type

Description

1-1/4" x 1-1/2" PVC DWV Male Adapter (MPT x Hub)

Specs

Thread Type:

Male

Size:

1-1/4" x 1-1/2"

Application:

Plumbing

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need

2" PVC DWV Coupling
SKU: P100-020

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good parts for a great price

Rv holding tank
Ant
North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy