Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" PVC DWV 90° Elbow
Magnifying glass
Hover image to zoom

2" x 1-1/2" PVC DWV 90° Elbow

SKU:
P300-251
Rating:
(15)
Q&A:
(0)
2" x 1-1/2" PVC DWV 90° Elbow
Magnifying glass
Hover image to zoom
$18.41 each
BOX UP & SAVE 11%
$164.10 box of 10
$16.41 each
In Stock
In Stock
Get 8 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
This item replaces: 430629

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
2" x 1-1/2"

Description

–
2" x 1-1/2" PVC DWV 90° Elbow (1/4 Bend)

Specs

–
Size:

2" x 1-1/2"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4.87 out of 15 reviews
100% would recommend this product
4.87
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Great Company! Speedy delivery!

Good product no blemishes
Douglas Const.
Priest River Idaho
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Plumbing rough-in.
Loco Pilote
Tyler Tx.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

competitively priced

all products purchased are resold retail to meet the needs of the local public.
Leo
Strawberry, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This was needed for a plumbing project in an older (120-sh) year old home. It wasn't an off-the-shelf item in my rural neck of the woods, but supplyhouse.com came through. Arrived exactly as expected and worked as intended. Much better solution than trying to cobble together reducers and elbows!
Mr Fix-it
Northcentral PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices

Great prices
Lynn
Fairport NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Exactly as advertised
Joe
Long Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good quality, good fit. Worked out well.
DSprrdo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Standard fitting

Great price and service, thanks
Mike
Greenfield
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got me out of a tough spot

Had to transition from 1.5" to 2" but there were access and height constraints. This part was the perfect solution.
DIY Mike
Salt Lake City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will to by this product again.

Very quality and very reliable.
Boris
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy