Apply to be a TradeMaster!
Main product image of 12" PVC DWV Sanitary Street Tee
Magnifying glass
Hover image to zoom
12" PVC DWV Sanitary Street Tee
Magnifying glass
Hover image to zoom
$2,493.43 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Size: 
12"
1-1/2"2"3"4"6"8"10"12"2" x 1-1/2" x 1-1/2"2" x 1-1/2" x 2"2" x 2" x 1-1/2"3" x 3" x 1-1/2"3" x 3" x 2"4" x 4" x 2"4" x 4" x 3"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
PVC Sanitary Street Tee (Street x Hub x Hub)

Specs

–
Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60652
Hercules

Product Reviews

5 out of 26 reviews
100% would recommend this product
5
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 26 reviews

Just the Part We Needed

We needed just the right part measurement wise to fit a tight spot. We found it here. Fast shipping and very fair price.
Keith
Somerville, NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Street tee's

They help play room when needed and work as specified
RD
Temple Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

the street tee saved me 2" of head space which I needed to run my vent. I love made in the USA.
CS
Scranton PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes of course.

Good product, excellent service.
Sergio
Cleveland, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

PVC
BOBv
Orlando Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this product is of the finist quality

I need these tee's for the use on a flower bed watering system. They are working on the first system and will be very beneficial on the next 2.
George
West side
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Helped out in a tight fit.
DB1
Norwalk,CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if I needed it.

Supply house was the only place I could find this item that was not available locally. Easy online purchase process. Satisfied with price. Quick delivery.
Building 365
Louisville, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Available and as advertised

Fitting was as advertised
Plumb Medic
Monroe, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big help

Can't buy in the big box stores and my supply house doesn't carry it . These are a big help in tight spaces
Bill W
Washington NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy