Apply to be a TradeMaster!
Main product image of 2" x 2" x 1-1/2" PVC DWV Reducing Vent Tee
Magnifying glass
Hover image to zoom

2" x 2" x 1-1/2" PVC DWV Reducing Vent Tee

SKU:
P442-251
Rating:
(2)
Q&A:
(0)
2" x 2" x 1-1/2" PVC DWV Reducing Vent Tee
Magnifying glass
Hover image to zoom
$9.43 each
BOX UP & SAVE 6%
$222.00 box of 25
$8.88 each
In Stock
In Stock
Get 68 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2" x 1-1/2"

Description

–
PVC DWV Vent Tee

Specs

–
Size:

2" x 2" x 1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV Coupling
SKU: P100-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would but this product again.

Arrived on time and as described.
cdmares
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product does what it was made to do

This product does what it was made to do
JEM
PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy