Apply to be a TradeMaster!
Main product image of 2" PVC DWV Return Bend
Magnifying glass
Hover image to zoom
2" PVC DWV Return Bend
Magnifying glass
Hover image to zoom
$9.41 each
BOX UP & SAVE 8%
$304.15 box of 35
$8.69 each
In Stock
In Stock
Get 12 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Size: 
2"
4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
PVC DWV Return Bend

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I love Supply House

But I just received another order from Dallas. The Rinnai water filters were wrong again. Recently I was sent some black iron fittings. They were supposed to be domestic. But they were from China etc. And I was sent a Trane electrical coil instead of a black iron fitting. I hope Supply House fixes this issue soon. American needs you.
JoeD
SC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and value

We consistently buy this over and over for our manufacturing needs.
JDB
NW Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and value

We use these in our manufactured products. It is absolutely outstanding quality. SupplyHouse TRADEMASTER program is very good to us and we get the things we order that they have in stock quickly.
JDB
NW Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product and more again.

I would recommend this to a friend.
james
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy