Apply to be a TradeMaster!
Main product image of 4" x 3" PVC DWV Closet Flange w/ Stop
Magnifying glass
Hover image to zoom

4" x 3" PVC DWV Closet Flange w/ Stop

SKU:
P800S-422
Rating:
(1)
Q&A:
(0)
4" x 3" PVC DWV Closet Flange w/ Stop
Magnifying glass
Hover image to zoom
$8.44 each
BOX UP & SAVE 10%
$189.75 box of 25
$7.59 each
In Stock
In Stock
Get 7 Mon, Sep 14
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
4" x 3"

Description

Closet Flange (Hub)

Specs

Size:

4" x 3"

Type:

Open

Material:

PVC

Connection Type:

3" Hub/ 4" Inside

Includes:

Stop


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would defiantly buy this again.

Changed out cast iron to PVC in an apartment building.
Greg
Ghent, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy