Apply to be a TradeMaster!
Main product image of 4" x 3" PVC DWV Closet Flange w/ Adjustable Ring and Knockout
Magnifying glass
Hover image to zoom

4" x 3" PVC DWV Closet Flange w/ Adjustable Ring and Knockout

SKU:
P811KO-422
Rating:
(0)
Q&A:
(0)
4" x 3" PVC DWV Closet Flange w/ Adjustable Ring and Knockout
Magnifying glass
Hover image to zoom
$23.27 each
BOX UP & SAVE 7%
$539.50 box of 25
$21.58 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
4" x 3"

Description

–
Closet Flange (Hub)

Specs

–
Size:

4" x 3"

Type:

Knockout

Material:

PVC

Includes:

Adjustable Ring

Connection Type:

3" Hub/ 4" Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV Wye
SKU: P600-030
2" PVC DWV 45° Elbow
SKU: P321-020
3" PVC DWV 45° Elbow
SKU: P321-030
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy