Apply to be a TradeMaster!
Main product image of 4" x 3" PVC DWV Closet Flange w/ Adjustable Metal Ring
Magnifying glass
Hover image to zoom

4" x 3" PVC DWV Closet Flange w/ Adjustable Metal Ring

SKU:
P812-422
Rating:
(0)
Q&A:
(0)
4" x 3" PVC DWV Closet Flange w/ Adjustable Metal Ring
Magnifying glass
Hover image to zoom
$20.88 each
BOX UP & SAVE 8%
$481.00 box of 25
$19.24 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Size
4" x 3"

Description

–
4" x 3" PVC DWV Closet Flange w/ Adjustable Metal Ring
  • Spigot

Specs

–
Includes:

Adjustable Metal Ring

Size:

4" x 3"

Type:

Open

Material:

PVC

Connection Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020
3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy