Apply to be a TradeMaster!
Main product image of 4" x 3" PVC DWV Flush Closet Flange w/ Adjustable Metal Ring
Magnifying glass
Hover image to zoom

4" x 3" PVC DWV Flush Closet Flange w/ Adjustable Metal Ring

SKU:
P813-422
Rating:
(1)
Q&A:
(0)
4" x 3" PVC DWV Flush Closet Flange w/ Adjustable Metal Ring
Magnifying glass
Hover image to zoom
$21.72 each
BOX UP & SAVE 8%
$500.75 box of 25
$20.03 each
In Stock
In Stock
Get 25 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4" x 3"

Description

–
4" x 3" PVC DWV Flush Closet Flange w/ Adjustable Metal Ring
  • Spigot

Specs

–
Size:

4" x 3"

Type:

Open

Material:

PVC

Includes:

Adjustable Ring

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good

It works good
Walter
Linden NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy