Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 Short Repair Coupling (Spig x Soc - PVC White with EPDM O-ring)
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Short Repair Coupling (Spig x Soc - PVC White with EPDM O-ring)

SKU:
SH118-10
Rating:
(0)
Q&A:
(0)
1" PVC Sch. 40 Short Repair Coupling (Spig x Soc - PVC White with EPDM O-ring)
Magnifying glass
Hover image to zoom
$10.86 each
BOX UP & SAVE 10%
$342.65 box of 35
$9.79 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
1"

Description

–
  • Space Saving, Compact Version of Standard Repair Coupling
  • Requires 1/3 less Space

  • Compact Telescoping Design
  • Socket x Socket Configuration for Pipe Repair or Use as a Short-Stroke Expansion Joint
  • Spigot x Socket Configuration for Replacing Damaged Fittings
  • Both Configurations can be Easily Modified for Opposite Use
  • Available in PVC White, Sizes 1/2" - 2"
  • EPDM Double O-ring Seal
  • Pressure Rated to 235 PSI @ 73°F (23°C)
  • NSF Certified for Potable Water Use
Spears Repair Couplings provide a variety of system repair and alteration solutions. Use Socket x Socket configurations for quick pipe damage repair - can also be used as a short-stroke expansion joint to compensate for thermal expansion & contraction. Spigot x Socket configurations are excellent for lateral and riser add-ons, damaged fitting replacement, or for installing valves in existing piping systems. Order the wrong configuration? Simply cut coupling from Socket shaft end to function as a spigot or add a coupling to Spigot shaft end for Socket connections.

Specs

–
Connection Type:

Spigot x Socket

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy