Apply to be a TradeMaster!
Main product image of Mini-Split Bib Kit XL
Magnifying glass
Hover image to zoom
Mini-Split Bib Kit XL
Magnifying glass
Hover image to zoom
$173.46 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Mini-Split Bib® Kit XL is the larger version of our popular Mini-Split Bib® Kit. This reusable product is designed to fit larger, commercial ductless mini-split air handlers, up to 60" in width. Mini-split installs are the faster-growing category in residential marketplaces, and the installation and maintenance of larger, commercial units are catching up fast.
The patented Mini-Split Bib® Kit XL makes it simple to clean large units in place and saves a ton of time. It attaches quickly to mini-split systems 45" to 60" wide using special brackets and uses the custom-designed 6mil plastic bib section to create a barrier against the wall and other surroundings. Now you can easily clean the coils, fan blades and more with pressurized cleaning systems, like pump sprayers or our CoilJet Portable Coil Cleaning System.
The system is simple to use. Simply slide the brackets in behind the corners of the mini-split air handler. Attach the bib and protective wall plates and tighten. Then place the bottom of the bib funnel into the included 5-gallon bucket. All coil cleaner, water, and debris are safely funneled into the 5-gallon bucket. No mess, and no fuss. And when you are done, just dry it and store in the included bucket for your next use!

Product Applications
  • Commercial Mini-Split Air Handlers


Product Features
  • Fits mini-split systems 45" to 60" wide
  • Reusable – lower cost of ownership
  • Allows quick and easy cleaning of coils, fans blades, blower wheels and more
  • 8 Ft hose funnels all coil cleaner and water safely into included 5-gallon bucket for easy transport and disposal
  • Strong 6 mil plastic bib with sonic welded seams
  • Keeps walls and surrounding safe from water and cleaner spray


Product Components
  • (2) Brackets
  • Plastic "Bib"
  • Adjustable Cord
  • Support Rib
  • Deflector plates: 2 short & 1 long
  • Adhesive tape
  • 5-Gallon bucket

Specs

–
Product Type:

Kit

Application:

Mini-Split

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy