Apply to be a TradeMaster!
Main product image of 1-1/4" Spirocombi Air & Dirt Separator Magnet (Threaded)
Magnifying glass
Hover image to zoom

1-1/4" Spirocombi Air & Dirt Separator Magnet (Threaded)

SKU:
VDR125-FTM
Rating:
(5)
Q&A:
(0)
1-1/4" Spirocombi Air & Dirt Separator Magnet (Threaded)
Magnifying glass
Hover image to zoom
$357.78 each
In Stock
In Stock
Get 14 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: VDR125-FT, VJV125, VJV125FT

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
1-1/4" Spirocombi Air & Dirt Separator Magnet (Threaded)

Product Description
The Spirotherm Spirocombi Magnet is a high-efficiency, coalescing-type combination air eliminator and dirt separator for use in hydronic systems. In addition to functioning as a Spirovent air eliminator, powerful magnets surround the flow path increasing the separation efficiency of ferrous particles. The new universal connection supports installation in horizontal as well as vertical piping. Product sizes range from ¾- to 2-inch and all sizes are available with sweat, threaded and press fit connections.

Product Features
  • Eliminates 100% of the free air, 100% of the entrained air, and up to 99.6% of the dissolved air in the system, helping to protect pumps, valves, boilers and heat exchangers from dirt and debris.

Specs

–
Product Type:

Dirt Eliminator

Air Eliminator

Max Pressure (PSI):

150

Material:

Brass

Application:

Heating

Max Temp (F):

270°F

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Size:

1-1/4"

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79260
Viega
1-1/4" x 1-1/4" x 1/2" ProPress Copper Tee
SKU: 94757
Viega

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

High quality item

This is a very well-made hunk of brass that seems like it will last forever. So far, does a good job of bleeding air and collecting gunk. What more could one ask for?
Allen
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Supply house send me the wrong type, but they corrected it the next day. Great service! Air eliminator is awesome. Well-made product! It's built like a tank.
Lou
Whitestone, NY
5 years ago
Was this review helpful to you?

Anyone with a hydronic boiler should consider this

Disclaimer: In the 2020 virus year I've decided to be Red Green or Tim Allen when it comes to home projects and in this time my boiler has got my attention. I'm find with spending money on this since it falls into that hobby category. Your mileage may vary. Also that I bought only the vertical air eliminator, and not the combined one. Doing it again, and maybe this was new (or I didn't see it) I would get the combined one. The review doesn't change. Just focusing on the air side for a second, this does a few things. First is that if for any reason the boiler side (sorry I'm not a plumber) needs to be shut off and drained this makes filling it super easy and allows most of the air to be removed/purged at filling. This alone makes it worth it. Second, it seems to remove the excess air and my system is quite a bit quieter than it used to be - not running around bleeding radiators that often makes this worthwhile. On the dirt side, especially if a vertical pipe is needed, then it's best to get it all together. This either wasn't available when I bought my air eliminator, or I didn't see it, but this is really the route to go.
Andrew
Minneapolis MN
6 years ago
Was this review helpful to you?

Spirocombi air dirt separator

Great product saves money air purger dirt seperator and drain all in one. Super strong magnet removes magnatite
Miller Plumbing Heating Cooling
Pittsburgh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spirocombi air dirt seperator with magnet

Unit saves time and money because it is excellent air purger magnetic dirt seperator and drain all in one. Magnet is powerful sliped magnetic collar around 1 1/4" x ten ft long black iron pipe and if held in place vertically off the floor.
Eric
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy