Shop Resideo Sale
Main product image of DMF150 Digital PRESSURE PAL Hydronic Mini System Feeder (4.6 Gallon)
Magnifying glass
Hover image to zoom

DMF150 Digital PRESSURE PAL Hydronic Mini System Feeder (4.6 Gallon)

Brand:
Axiom
SKU:
DMF150
Rating:
(14)
Q&A:
(0)
DMF150 Digital PRESSURE PAL Hydronic Mini System Feeder (4.6 Gallon)
Magnifying glass
Hover image to zoom
$580.31 each
In Stock
In Stock
Get 215 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
4.6 Gallons
Product Highlight: Discharge
1/2" FPT
Product Highlight: Height
18-1/4"

Description

–

The industry leader for pressurizing closed-loop hydronic systems introduces the newest 'PRESSURE PAL' to the Axiom Product Family. The DMF150 utilizes a digital pressure control (0-45 psig) with electronic alert contacts. The tank design incorporates a wall bracket connection that comes standard in the box. Front fill point makes fluid handling a simple process.


Features:

  • (4.6 US gallon) tank for storage and mixing
  • All features shown on user friendly digital display screen
  • 0-45psig Pressure Setpoint with adjustable dead band
  • N.O./N.C. Alert contacts and LED light enabled when low level, low pressure, or high-pressure condition
  • Integrated Easy Connect Wall Mount Bracket comes with the unit
  • Tilted 5" easy fill access on front of tank
  • UL listed Power supply plugs into any standard 115 VAC outlet
  • Diaphragm pump can run dry without damage
  • No direct connection to potable water supply eliminates need for backflow prevention
  • Make-up fluid stored in the feeder tank can be pre-treated to meet appliance manufacturers specifications
  • Fluid level switch shuts the pump off and enables alarm contacts if the storage tank level gets too low
  • Diverter valve allows easy purging of air on initial start-up, and manual mixing of solution
  • Fluid drained for service can easily be put back into the system
  • Prevents major floods - in the event of system rupture, only the contents of the tank will be pumped into the system
  • Provides leak detection - dropping fluid level provides immediate notice that the system has developed a leak

Specs

–
Capacity (Gallons):

4.6

Power Supply:

115V (ac)

Hertz:

60

Discharge:

1/2" FPT

Cut-Out PSI:

18 psig

Pump Rating:

1.0 gpm

Height:

18-1/4"

Width:

9-1/2"

Features:

Self-priming up to 4 Feet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 14 reviews
93% would recommend this product
4.5
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
7%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Same Unit My HVAC Contractor Uses

My contractor wanted almost $2000 to purchase and install this unit. It was easy to do myself. In later cleaning up the installation, I put a loop in the hose between the feeder and the pressure tank, causing air to enter the hose. It was easy to fix and reroute and all is good again. I recommend this for anyone with hydronic heat as it eliminates the need for a constant connection to a drinking water supply (municipal or well) and eliminates the need for the annual back flow prevention device test.
VS

Most Liked Negative Review

A Great Idea Poorly Executed

What a stellar idea! But for this price I expect something well built and this is not. The outlet does not rise plumb to the unit causing any attached piping to be far from even with the rear wall it's mounted on. It requires shimming and in doing so I noticed the screws holding it in place are in crooked to make up for some sloppy manufacturing/assembly. The hanger, uh, wow. Even empty the tank was wobbly. I built a solid rack out of angle iron as did someone else in their review.
Showing 1-10 of 14 reviews

A Great Idea Poorly Executed

What a stellar idea! But for this price I expect something well built and this is not. The outlet does not rise plumb to the unit causing any attached piping to be far from even with the rear wall it's mounted on. It requires shimming and in doing so I noticed the screws holding it in place are in crooked to make up for some sloppy manufacturing/assembly. The hanger, uh, wow. Even empty the tank was wobbly. I built a solid rack out of angle iron as did someone else in their review.
Picollini
MA
6 months ago
Was this review helpful to you?

Good product that will save you money

Disconnected my heating system from my house water source; simplifies plumbing. Radiant heating now filled with distilled water with an inhibitor.
SR
Hampstead, MD
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same Unit My HVAC Contractor Uses

My contractor wanted almost $2000 to purchase and install this unit. It was easy to do myself. In later cleaning up the installation, I put a loop in the hose between the feeder and the pressure tank, causing air to enter the hose. It was easy to fix and reroute and all is good again. I recommend this for anyone with hydronic heat as it eliminates the need for a constant connection to a drinking water supply (municipal or well) and eliminates the need for the annual back flow prevention device test.
MarkinPDX
Portland, OR
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just as should

Using on post frame building Hydronic floor heat system works great
Kvogel2
Temperance, MI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have a replacement coming the original blew up

It seemed to work well at first, but after a short time and minimal material threw it, it started leaking from the control panel,Hope the Second one works better and last longer
Kevin
Akron NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will use on all systems.

These are great feeders and they allow you to be free from fill valve and BFP.
Hydro Leaf
Littleton Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This product is simple to install and the operating instructions are very straightforward. Works as designed. As always Thank you Supply House for the quick shipment.
JD
Somewhere
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Provides peace of mind for homeowner

I am a homeowner with a hydronic forced air system with air handlers in unconditioned spaces. This unit provides peace of mind that a leak in the attic won't turn into a major headache. I also like that it allows me to drain my boiler for service without diluting my antifreeze concentration. It appears to be well built but I've only had it in service for a couple weeks so far. Only drawback is the high cost.
Wally
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I install this product on every system I build.

It is easy to setup and easy to mount. Works every time. It is cheaper on our customers to install this device than installing a boiler feed valve along with a double check valve with annual testing.
BoilerMike
Bellingham, WA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL buy this product again and again

I highly recommend forgetting about running water to a boiler system and using this for the boiler since it saves many problems .... works awesome for keeping the pressure perfect and incase a major leak it only pumps a few gallons and not forever with a water system plus its a cost saving if you include the PRZ valves etc with out one of these
simple plumber
Belle Fourche SD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy