Apply to be a TradeMaster!
Main product image of 1" Spirovent 1 IPS Jr. Air Eliminator
Magnifying glass
Hover image to zoom

1" Spirovent 1 IPS Jr. Air Eliminator

SKU:
VDX-100-FTM
Rating:
(0)
Q&A:
(0)
1" Spirovent 1 IPS Jr. Air Eliminator
Magnifying glass
Hover image to zoom
$474.39 each
In Stock
In Stock
Get 1 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
This item replaces: VDX-100FT


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from 1/2" to 1-1/2" pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
Body Type: Brass
Connection Type: Threaded

Specs

–
Max Pressure (PSI):

150

Product Type:

Hydraulic Separator

Air Eliminator

Dirt Eliminator

Size:

1"

Connection Type:

FNPT x FNPT

Type:

Magnetic

Material:

Brass

Application:

Heating

Max Temp (F):

270°F

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy