Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Air Conditioning Installation Parts
Filter-Driers
Bi-Directional Heat Pump Driers
Sahara Series 3/8" Bi-Flow Liquid Line Filter-Drier (3SSBF3S)
Brand:
Sporlan
SKU:
451007
Rating:
(1)
Q&A:
(0)
Hover image to zoom
451007 has been discontinued
Discontinued July 23, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
Sahara Series 3/8" Bi-Flow Liquid Line Filter-Drier (3SSBF3S)
Brand:
Sporlan
SKU:
B183SA
(1)
Order by
today
, receive 2 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/8" Connection
R-410A
Description
–
Product Features
High capacity solid core design for excellent moisture and acid protection in AC and heat pump systems
High filtration capacity for solid debris protection
Unique, compact shape minimizes pressure drop and reduces refrigerant requirements
Solid copper fittings for easy brazing
High performance epoxy powder paint for excellent corrosion protection
Minimal free internal volume reduces refrigerant filling needs
UL Recognized component (File SA1756, cURus)
Hide Description
Specs
–
Product Type:
Filter Drier
Type:
Liquid Line
Connection Size:
3/8"
Working Pressure (PSI):
650 PSI
Refrigerant Type:
R-410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
BSB-163S 3/8" ODF Sweat Bi-Flow Builder's Series Filter Drier (16 cubic inches)
SKU:
066131
Emerson Flow Controls
3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)
SKU:
047608
Emerson Flow Controls
BSB-083S 3/8" ODF Sweat Bi-Flow Builder's Series Filter Drier (8 cubic inches)
SKU:
066130
Emerson Flow Controls
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this product again
easy to use fits grate has more filtering area
tom the fix'et
Evarts KY.
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video