Shop Resideo Sale
Main product image of Definite Purpose Contactor, 1P, 30A (24V)
Magnifying glass
Hover image to zoom

Definite Purpose Contactor, 1P, 30A (24V)

Brand:
Square D
SKU:
8910DP31V14
Rating:
(1)
Q&A:
(0)
Definite Purpose Contactor, 1P, 30A (24V)
Magnifying glass
Hover image to zoom
$60.88 each
In Stock
In Stock
Get 1 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps
Product Highlight: Position
Normally Open

Description

–
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This one pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 2.00 inches by 3.29 inches and 2.39 tall. These contactors are UL Listed and CSA Certified.

Specs

–
Product Type:

Contactor

Voltage:

24V

Amperage:

30

Poles:

1

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
Product Image of Definite Purpose Contactor, 1P, 30A (24V)
Definite Purpose Contactor, 1P, 30A (24V)
SKU: 8910DP31V14
(1)
24V
30
1
Packard
24V
30
1

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Made in China

I was surprised to see that the square D part was manufactured in China. The part on my A/C was a square D but made in Mexico, same part number on both. There was a slight difference in appearance but the hook up was the same. I would have preferred a part made in USA even if it cost a few dollars more.
KT
Columbia,NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy