Apply to be a TradeMaster!
Main product image of QO Non-Fuse A/C Disconnect Switch (240V, 60A, NEMA 3R) w/ Weatherproof Enclosure
Magnifying glass
Hover image to zoom

QO Non-Fuse A/C Disconnect Switch (240V, 60A, NEMA 3R) w/ Weatherproof Enclosure

Brand:
Square D
SKU:
QO200TRNM
Rating:
(12)
Q&A:
(0)
QO Non-Fuse A/C Disconnect Switch (240V, 60A, NEMA 3R) w/ Weatherproof Enclosure
Magnifying glass
Hover image to zoom
$32.32 each
In Stock
In Stock
Get 178 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–

QO Non-Fuse A/C Disconnect Switch (240V, 60A, NEMA 3R) w/ Weatherproof Enclosure

The Square D QO Non-Fuse A/C Disconnect Switch by Schneider Electric is UL listed for residential, commercial and industrial power distribution. This unit features a non-metallic, rainproof enclosure designed for outdoor installations and provides a manual switching mechanism for air conditioner equipment. The QO range is designed with industry leading features for flexible application.

Key Features & Benefits

  • 60-Amp Current Rating: supports air conditioning equipment up to 60 amps at 240 volts
  • Single-Phase, 22 kA Interrupt Rating: handles electrical interruptions up to 22,000 amps
  • NEMA 3R Weatherproof Enclosure: rainproof non-metallic housing protects components from outdoor moisture and debris
  • QO Range Compatibility: integrates with Square D QO breakers if overcurrent protection is required in the field
  • Non-Fused Design: eliminates the need to purchase and replace cartridge fuses, reducing maintenance
  • Multiple Knockouts: back and side entry points accommodate flexible conduit routing during installation
  • Ambient Rating of 104°F (40°C): operates reliably in high-temperature outdoor environments
  • UL Listed: meets code requirements for residential, commercial, and industrial use
  • Product Range: QO
  • For Use With: Air conditioner
  • Indoor/Outdoor Use: Enclosed outdoor

Compatibility & Requirements

This disconnect is suitable for single-phase air conditioning systems operating at 240 volts. A qualified installer must verify that the connected equipment does not exceed 60 amps and that the branch circuit breaker in the main panel provides appropriate overcurrent protection upstream. Local electrical codes may require a visible disconnect within sight of the outdoor HVAC unit. Conduit, conduit connectors, and THHN wire must be purchased separately. The enclosure accepts standard 1/2-inch and 3/4-inch knockout sizes. Verify that the installation location complies with NEMA 3R environmental standards (protection against rain and sleet but not dust or submersion).

Installation & Care

Installation should be performed by a qualified electrician. Turn off power at the main panel before beginning work. Mount the enclosure to an exterior wall or post using the provided mounting holes. Run conduit from the main panel to the disconnect, securing it with appropriate connectors. Strip and terminate line-side conductors (from the panel) to the upper lugs and load-side conductors (to the equipment) to the lower lugs. Tighten all terminal screws to the torque specification listed inside the enclosure. Confirm that the switch handle operates smoothly between the ON and OFF positions. Close the enclosure door and restore power. Test the disconnect by cycling the switch and verifying that the equipment turns on and off as expected. Inspect the enclosure annually for cracks, loose screws, or signs of water intrusion. Replace the unit if the enclosure or switch mechanism is damaged.

What's Included

  • QO200TRNM disconnect switch with integrated NEMA 3R enclosure
  • Mounting hardware

Warranty & Support

Square D by Schneider Electric provides warranty coverage for this disconnect switch. Specification Sheet and Replacement Parts documentation are available.

Frequently Asked Questions

Q: Can this disconnect be used with a three-phase air conditioner?
A: No, the QO200TRNM is rated for single-phase, 240-volt applications only and will not function correctly with three-phase equipment.

Q: Does this model accept fuses or circuit breakers for overcurrent protection?
A: This is a non-fused disconnect switch, but it accepts QO-style circuit breakers if field installation of overcurrent protection is required.

Specs

–
Product Type:

Disconnect Box

Type:

Non-Fused

Amperage:

60

Voltage:

240v

Phase:

1

NEMA Rating:

3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2in x 6' #12 THHN Wire (Non-metallic connectors)
SKU: 6-12-6NMP
DiversiTech

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

My Preferred Disconnect

Use this as an outdoor disconnect for Mini-Splits. Works great.
Texas Installer
Harlingen Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Squaree D disconnect easy to install and reliable,

I use these non fused 60 amp rated disconnect for exterior EV charger installs. Thanks SupplyHouse.com for your great service and lightning fast shipping.
DaveB
Fairfax VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

always great products. worked well.

great products always work well
clay
wash.,dc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great disconnect at excellent price

We use these when we install AC units, often in harsh outdoor environments. QO disconnects are nice because they can accept QO breakers in the event that you need overcurrent protection, otherwise they're simply a switch. IMO, that functionality makes them preferable to the pull out or fused variety. Unlike the metal box QO disconnect, this one has back and side knockouts, and more room inside for wiring.
Flamingo AC
West Palm Beach, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would buy again.

Good price for a good product.
Da Wabbit
Harvey, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm a happy buyer.

I needed 2 of these for a new construction project. I could not find them at the supply houses or big box stores because of supply chain issues. I ordered 2 of these and received them within 2 days, traveling more than 500 miles.
Richard the Builder
Wiscasset, Me
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent disconnect switch

I have used this on two mini splits I have installed, its nice to have a switch instead of the pull out disconnect which you need to be careful to insert straight.
Handy AC installer
Boston MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products with the best prices

can't beat the price
Sean
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

hot tub disconnect
ernie
new hartford ct.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Good product
Kevin
Pittsburgh PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy