Apply to be a TradeMaster!
Main product image of 1 Phase Surge-Trap Series Surge Protective Device (120/240V)
Magnifying glass
Hover image to zoom

1 Phase Surge-Trap Series Surge Protective Device (120/240V)

SKU:
STXH240S05
Rating:
(6)
Q&A:
(0)
1 Phase Surge-Trap Series Surge Protective Device (120/240V)
Magnifying glass
Hover image to zoom
$73.12 each
In Stock
In Stock
Get 26 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
The Mersen, distributed by Uni-Line, Surge-Trap Series Surge Protection Devices (SPD) safeguards residential air conditioning (A/C) units including mini-splits, furnaces, and air handlers from costly voltage surge events, such as fluctuations in power often generated from inside a home or building, and from an outside source like lightening. Compact in size, the Surge-Trap Series provides Type 1 and Type 2 surge protection to help maintain safe, reliable A/C and furnace performance. Model STXH240S05 safeguards residential A/C and furnace equipment

Product Features
  • Designed with the industry leading Mersen TPMOV Technology
  • Compact footprint designed to mate with AC Disconnect Switches
  • Easy to read LED status indicator; flashes Green to show SPD is On; or the LED will be Out indicating SPD should be replaced
  • NEMA 4X enclosure for outdoor or indoor use
  • For use in ANSI/UL Type 1 or 2 SPD installations
  • 3 Modes of Protection (L-N, L-L)
  • 3-year warranty

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Enclosure Type:

NEMA-4X

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

60A Non-Fused A/C Disconnect w/ Side Open (240V)
SKU: DDS-60U
DiversiTech

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy it again

great price point.Exact fit for the job.
defreitas group
New Bedford,Ma.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

necessity !!!

easy install and definitely should be installed on any mini split systems to protect electonics .
cool ac
L.I. NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and product

Mainly I love the price as this makes it affordable enough for me to include in all my mini split installs without being an extra/add on for my customers. I sleep better at night and have less call backs. My only complaint is that the light is only visible from one side.
Brenton the Heat Pump Guy
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!!!!

I installed it on my Mini Split. I like the LED to let you know it's functioning.
E-man
Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products

Great price good products and fast shipping
Jerry02
Aransas Pass Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

GREAT PRODUCT
RAY
HARRISBURG PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy