Apply to be a TradeMaster!
Main product image of 1-1/4" MPT x 1" Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom

1-1/4" MPT x 1" Insert Stainless Steel Swaged Adapter

Brand:
Boshart
SKU:
MASS-125-100
Rating:
(1)
Q&A:
(0)
1-1/4" MPT x 1" Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom
$15.31 each
BOX UP & SAVE 14%
$262.80 box of 20
$13.14 each
In Stock
In Stock
Get 234 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Length (Inches)
3-3/4" Length
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Outside Diameter
1.07" OD
Product Highlight: Lead Free
Yes

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/4" x 1"

Length (Inches):

3-3/4"

Product Type:

Swaged Adapter

Connection Type:

MNPT x Insert

Outside Diameter:

1.07"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" FPT x Insert Stainless Steel Swaged Adapter
SKU: FASS-100
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Shipping was very fast. Great customer service. Excellent price. I would definitely recommend.
Ty
Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy