Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Reno Filter (1)
Reno (1)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Stainless Steel PEX Crimp Fittings
Stainless Steel PEX Crimp Ball Valves
Stainless Steel PEX Crimp Ball Valves
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
SSPEXBV-05 Compare Checkbox
Compare
1/2" 304 Stainless Steel PEX Crimp Ball Valve
SKU:
SSPEXBV-05
Boshart
SKU:
SSPEXBV-05
Brand:
Boshart
(4)
–
+
$9.81
each
BOX UP & SAVE 11%
–
+
$174.60 box of 20
$8.73
each
ADD TO CART
Add to List
In Stock
Get 417 by
Tue, Oct 20
Total Available: 614
In Stock
Get 417 by
Tue, Oct 20
Total Available: 614
Add to List
SSPEXBV-07 Compare Checkbox
Compare
3/4" 304 Stainless Steel PEX Crimp Ball Valve
SKU:
SSPEXBV-07
Boshart
SKU:
SSPEXBV-07
Brand:
Boshart
(8)
–
+
$12.58
each
BOX UP & SAVE 8%
–
+
$173.40 box of 15
$11.56
each
ADD TO CART
Add to List
In Stock
Get 576 by
Tue, Oct 20
Total Available: 1,399
In Stock
Get 576 by
Tue, Oct 20
Total Available: 1,399
Add to List
SSPEXBV-10 Compare Checkbox
Compare
1" 304 Stainless Steel PEX Crimp Ball Valve
SKU:
SSPEXBV-10
Boshart
SKU:
SSPEXBV-10
Brand:
Boshart
(3)
–
+
$14.95
each
BOX UP & SAVE 8%
–
+
$68.50 box of 5
$13.70
each
ADD TO CART
Add to List
In Stock
Get 622 by
Tue, Oct 20
Total Available: 2,397
In Stock
Get 622 by
Tue, Oct 20
Total Available: 2,397
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video