Apply to be a TradeMaster!
Main product image of 1/2" 304 Stainless Steel PEX Crimp Ball Valve
Magnifying glass
Hover image to zoom

1/2" 304 Stainless Steel PEX Crimp Ball Valve

Brand:
Boshart
SKU:
SSPEXBV-05
Rating:
(4)
Q&A:
(0)
1/2" 304 Stainless Steel PEX Crimp Ball Valve
Magnifying glass
Hover image to zoom
$9.81 each
BOX UP & SAVE 11%
$174.60 box of 20
$8.73 each
In Stock
In Stock
Get 417 Tue, Oct 20
Order by today, receive Tuesday
Size: 
1/2"
1/2"3/4"1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel Ball Valves come in 2 different materials to suit a variety of applications. 304 CF8 Stainless Steel can be used in conventional situations, where 316 CF8M Stainless Steel can be used in more demanding environments.

Specifications
  • Size 1/2"
  • Connection Type FPT x PEX
  • Primary Material 304 Stainless Steel
  • Temperature Range Up to 200°F (93°C)
  • Maximum Pressure Rating 600 PSI CWP

Specs

–
Size:

1/2"

Material:

Stainless Steel

Connection Type:

PEX Crimp x PEX Crimp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would reuse this product

used to replace a line for faucet.
na
oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durable replacement for brass

If your brass fittings keep corroding and leaking, these stainless replacements are the way to go.
Kevin
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this item again

For a outside shower
G T
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heavy duty!

I love these 304 stainless crimp fittings and valves! Much better than brass and hold up too acidic water. These are high-quality fittings and mostly all I stock on my trucks now.
Chris
Philly
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy