Apply to be a TradeMaster!
Main product image of 1" 304 Stainless Steel PEX Crimp Ball Valve
Magnifying glass
Hover image to zoom

1" 304 Stainless Steel PEX Crimp Ball Valve

Brand:
Boshart
SKU:
SSPEXBV-10
Rating:
(3)
Q&A:
(0)
1" 304 Stainless Steel PEX Crimp Ball Valve
Magnifying glass
Hover image to zoom
$14.95 each
BOX UP & SAVE 8%
$68.50 box of 5
$13.70 each
In Stock
In Stock
Get 692 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1/2"3/4"1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel Ball Valves come in 2 different materials to suit a variety of applications. 304 CF8 Stainless Steel can be used in conventional situations, where 316 CF8M Stainless Steel can be used in more demanding environments.

Specifications
  • Size 1"
  • Connection Type FPT x PEX
  • Primary Material 304 Stainless Steel
  • Temperature Range Up to 200°F (93°C)
  • Maximum Pressure Rating 600 PSI CWP

Specs

–
Size:

1"

Material:

Stainless Steel

Connection Type:

PEX Crimp x PEX Crimp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

will buy again

good stulf
Steve
Wellfleet , Mass.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for crimp pex

Perfect fit for crimped pex
Geno
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice valve

Fit perfect for crimped pex
Geno
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy