Apply to be a TradeMaster!
Main product image of 4" Steel Square Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom

4" Steel Square Box w/ 1/2" Knockouts

SKU:
52151-1/2
Rating:
(1)
Q&A:
(0)
4" Steel Square Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$2.71 each
BOX UP & SAVE 14%
$116.50 box of 50
$2.33 each
In Stock
In Stock
Get 419 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"

Description

–
Square Box, 4" Square x 1-1/2" Deep, 1/2" Knockouts, Pre-Galvanized Steel, For use with Conduit

Specs

–
Size:

4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single-Pole Grounding Toggle Switch, 15A - White (120V)
SKU: 660WG
Pass & Seymour

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would buy again

Top quality at a great price
maxparker3
Ridley Park PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy