Apply to be a TradeMaster!
Main product image of 4" Steel Square Device Cover - 5/8" Raised
Magnifying glass
Hover image to zoom

4" Steel Square Device Cover - 5/8" Raised

SKU:
52-C-14-5/8
Rating:
(0)
Q&A:
(0)
4" Steel Square Device Cover - 5/8" Raised
Magnifying glass
Hover image to zoom
$1.19 each
BOX UP & SAVE 14%
$51.00 box of 50
$1.02 each
In Stock
In Stock
Get 303 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
4" Square 5/8" raised cover for one device. (4 Cubic Inches)

Specs

–
Product Type:

Cover

Type:

Raised

Size:

4"

Material:

Steel

Number of Gangs:

1

Shape:

Square

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 2-1/8" Deep Square Box w/ 1/2" & 3/4" Eccentric Knockouts, Welded Construction w/ Grounding Bump (1 Box)
SKU: 521711234EW-25R
Steel City
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy