Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Outlet Box Extender (White)
Magnifying glass
Hover image to zoom

1-Gang Electrical Outlet Box Extender (White)

Brand:
Arlington
SKU:
BE1
Rating:
(9)
Q&A:
(0)
1-Gang Electrical Outlet Box Extender (White)
Magnifying glass
Hover image to zoom
$2.35 each
BOX UP & SAVE 7%
$54.75 box of 25
$2.19 each
In Stock
In Stock
Get 1,412 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

Levels and supports the wiring device where the box is set back from the wall surface. Extends the box up to 1-1/2”

Features & Benefits:
  • Allows the contractor to comply with 2014 NEC Article 314.20
  • Levels and supports the wiring device where the box is set back from the wall surface (adjusts up to a 1-1/2” box extension)
  • Works in handy boxes and 4” square electrical boxes with plaster rings for single switches or receptacle
  • Functions with all standard devices, switches, and GFCIs
  • Manufactured from 105°C continuous use 94V0 rated flame retardant plastic for safer installations

Specs

Product Type:

Extender

Material:

Plastic

Color:

White

Number of Gangs:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.44 out of 9 reviews
89% would recommend this product
4.44
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Usless as an extention

I had 5/8" sheet rock put on the walls of my garage. The boxes were set at 1/2" and some where on an angle. I bought these as extensions so the receptacles would mount flush with surface of the sheet rock. They are the same width as the electrical box so they just slide inside of the sheet rock. I ended up cutting some of them up to make shims for the outlet so that the cover plate would sit on the surface of the sheet rock. Not sure what there purpose is?
punky
Ct.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always On Hand

I always try to keep these on hand. They are very useful for flush to the wall installation of outlets and switches.
MB
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Easy to use
Yep
Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wood buy it again

Great work
Semso
San Francisco, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great for installing receptacles and switches when new wall covering, back splash, drywall is intalled.
Danny
Bud, WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good at isolating the sides of the outlet box

Works very well for isolating the outlet box from the wall cavity. It still slips and does not provide rigid mounti for the receptacle, and it is tough to get long screws to line up.
Tom
Memphis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Quality product that is easy to use. Would buy again.
Bunny
North Port Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Same product goes for more than double elsewhere. Works great on tile backsplash outlets and more. People complaining about taper or no screws just don't know what they are getting in the first place. This is just the extension, most times, the receptacle screw is long enough
CP
AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest way to shim out electrical boxes

Great for when your wall material extends past the electrical box, like when you add a kitchen backsplash.
Caitlin
Edison, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy