Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" x 1/4" Raised Single-Gang Utility Box Cover for Single GFI Receptacle
Magnifying glass
Hover image to zoom

4" x 2-1/8" x 1/4" Raised Single-Gang Utility Box Cover for Single GFI Receptacle

SKU:
58-C-16
Rating:
(3)
Q&A:
(0)
4" x 2-1/8" x 1/4" Raised Single-Gang Utility Box Cover for Single GFI Receptacle
Magnifying glass
Hover image to zoom
$5.90 each
BOX UP & SAVE 17%
$122.25 box of 25
$4.89 each
In Stock
In Stock
Get 25 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Size
4" x 2-1/8"
Product Highlight: Depth (Inches)
1/4" Depth
Product Highlight: Shape
Rectangular
Product Highlight: Color
Silver

Specs

–
Shape:

Rectangular

Product Type:

Cover

Type:

GFCI

Raised

Single Receptacle

Depth (Inches):

1/4"

Size:

4" x 2-1/8"

Material:

Pre-Galvanized Steel

Color:

Silver

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Square Surface Cover for One Ground Fault Receptacle & One Toggle Switch
SKU: RS-18-CC
Steel City

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely purchase again.

I had a hard time getting these plates from vendors near me. Supplyhouse.com had plenty in stock.
Steve Rogers
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only site that had this

I had the single toggle switch cover like this mounted on a rock wall. It was the only cover that would fit, being a bit smaller than normal. We replaced with a dimmer switch so I needed the rocker version. I could not find one anywhere until this site. It was quickly shipped and problem solved.
Pearl
TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" x 2-1/8" x 1/4" Raised Gang Box Cover Single GFI

Fast shipping friendly service!
Jay
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy