Apply to be a TradeMaster!
Main product image of 2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

2" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2050
Rating:
(4)
Q&A:
(0)
2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$1.87 each
In Stock
In Stock
Get 667 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
2"
Product Highlight: Color
Gray

Description

–
Strut Clip for conduit on Arlingtons non metallic quicklatch pipe hangers. For 2" Rigid, 2" EMT, 2" Liquid Tight, 2" Flex and 2" Copper Pipe.

One-piece. Non-metallic. UV rated.

Features & Benefits:
  • Saves 25 seconds per installation…over 20¢ at $30.00 per hour labor rate
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2” to 4” hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specs

–
Size:

2"

Material:

UV-Rated Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" Conduit & Pipe Hanger w/ Bolt
SKU: 6H5-B
Steel City

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

constricted well

Conduit install
C
NKy
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would

The Product performed as expected, SupplyHouse.com is the difference.
jCK
Cincinnati, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for 2" Sch 40 PVC

These make a secure connection over Sch 40 PVC (which has OD 2-3/8"). I'm not sure why the other reviewer had an issue with his PVC pipe.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?

Great hardware for supporting conduit or other pipe

I had bought the NM2050 after reading the Arlington Brochure to support 2" PVC. The Arlington Brochure indicates these will work for PVC, but Sch40 2"PVC has a larger OD than 2" conduit, copper pipe, EMT and so forth. Because of the larger OD of the PVC the NM2050 will not work in that instance. The Quick Latch 'Description' on the Supply House website does not include PVC in its fitment, but the Arlington brochure also on the Supply House website does include PVC as a fitment, so just be aware of the fitment for pipe. I contacted Supply House and explained the issue and they gave me a refund right away. I have since used Supply House for other items.
buzbart
Camarillo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy