Shop Resideo Sale
Main product image of 1" Steel Sealing Zinc Plated Locknut
Magnifying glass
Hover image to zoom

1" Steel Sealing Zinc Plated Locknut

SKU:
LS-103
Rating:
(1)
Q&A:
(0)
1" Steel Sealing Zinc Plated Locknut
Magnifying glass
Hover image to zoom
$5.57 each
BOX UP & SAVE 18%
$227.00 box of 50
$4.54 each
In Stock
In Stock
Get 90 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"
Product Highlight: Finish
Zinc Plated

Description

–
1" Steel Sealing Zinc Plated Locknut for use with Rigid/IMC Conduit

Specs

–
Size:

1"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" LB PVC Conduit Body
SKU: E986F
Carlon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good stuff

Good stuff
Good stuff
Good stuff
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy