Apply to be a TradeMaster!
Main product image of SHC 6 Gallon Mini Tank Electric Water Heater
Magnifying glass
Hover image to zoom

SHC 6 Gallon Mini Tank Electric Water Heater

SKU:
235089
Rating:
(3)
Q&A:
(0)
SHC 6 Gallon Mini Tank Electric Water Heater
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use, Residential
Product Highlight: Warranty
6 Year (Tank)/ 2 Year (Parts) Warranty
Product Highlight: Temperature Range (F)
68°F - 140°F
Product Highlight: Voltage
120v
Product Highlight: Capacity (Gallons)
6 Gallons

Description

–
SHC Mini-Tank installs right under or near a sink and provides hot water for hand washing or kitchen type applications either as a stand-alone hot water source or as a booster for remote central tank. Lightweight and compact, the SHC mounts to the wall (bracket included), draws 11.3 A and plugs into a 110–120 V outlet.

  • T & P valve included
  • Glass-lined tank
  • 1/2" NPT brass water connections
  • Wall-mounted
  • Stainless steel dip tube
  • Plugs into 120 V, 15 A outlet
  • 6-year warranty on tank / 2-year components
  • Reduces standby losses
  • Manufactured in Germany

Specs

–
Application:

Point of Use

Residential

1 Sink

Installation Type:

Point of Use

Residential

Fuel Type:

Electric

Voltage:

120v

Amps (120V):

11.3

KW (120V):

1.3

Phase:

1

Capacity (Gallons):

6

Height (Inches):

20.5"

Width (Inches):

15-1/8"

Depth (Inches):

15"

Temperature Range (F):

68°F - 140°F

Warranty:

6 Year (Tank)/ 2 Year (Parts)

Efficiency:

99%

Water Connection:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 Replacement Parts

Control Unit for SHC , 311939
SKU: 311939
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

In the kitchen under the sink. It does the job perfectly.
Peter Pan
El Paso, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very sleek and clean design

This unit is very sleek and clean looking and would go great under a bathroom sink. The install was a breeze and I love the fact that it comes with a wall mounting bracket, which gives it that "floating" look. The main draw back for me is that it doesn't heat the water to the same level as a conventional water heater, but to be fair, I'm not using for an "under the sink" application. It's installed in a mezzanine and is feeding (3) faucets.
Tommy
Woodland, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Works 👍
Ed
Lakemoor
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy