Apply to be a TradeMaster!
Main product image of PSH 30 Plus 32-Gallon Wall-Mounted Tank Water Heater
Magnifying glass
Hover image to zoom
PSH 30 Plus 32-Gallon Wall-Mounted Tank Water Heater
Magnifying glass
Hover image to zoom
$1,037.35 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Voltage
240v
Product Highlight: Depth (Inches)
20-1/2" Depth

Description

–
The PSH Plus storage water heater is a new style of compact water heater that can be installed wherever hot water is needed. The unique wall-mounted design frees up valuable space. The combination of a smaller capacity tank with a powerful 3 kW heating element results in a quick recovery time. The special porcelain enamel coating, and the highly effective sacrificial magnesium anode, ensure a long service life. The PSH Plus water heater is easily connected using copper, pvc, or pex tubing.

Product Features:
  • Optional wall-mounted drain pan available (not included). See part 328651
  • Residential or commercial use
  • Wall mounting saves floor space
  • Adjustable temperature control 86-167°F for safety and comfort
  • Temperature control located in front for easy access
  • Quality finish
  • Elegant enough for residential use
  • Rugged enough for commercial use
  • Thick polyurethane insulation 1 7/8" (48 mm) for low 24-hour stand-by losses
  • Special "CoPro" glass enamel coating ensures long tank life
  • Sacrificial anode protects the tank

Specs

–
Fuel Type:

Electric

Breaker:

15

Water Connection:

3/4"

Hertz:

60/50

Phase:

1

Voltage:

240v

Operating Temp Range:

86 to 167°F

Diameter (Inches):

20"

Depth (Inches):

20-1/2"

Wire Size:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy