Apply to be a TradeMaster!
Main product image of Tempra 29 Trend, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Tempra 29 Trend, Whole House, Tankless Electric Water Heater

SKU:
239217
Rating:
(0)
Q&A:
(0)
Tempra 29 Trend, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$699.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Temperature Range (F)
86°F - 140°F
Product Highlight: Voltage
208V, 240v
Product Highlight: Height
14-1/2"
Product Highlight: Height (Inches)
14.5" Height

Description

–
Note: Image may not be exact representation of item.

Powerful output, compact design, remarkable energy-saving features: Our whole house electric tankless water heaters are made to perform to the highest standards in terms of comfort and reliability. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. Digital temperature display for easy, accurate temperature control and maximum energy efficiency. A Tempra 29 Trend provides hot water at a constant temperature for up to 3 bathrooms in warm climates, or 1.5-2.5 bathrooms in cool climates. See sizing guide to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra 29 Trend has a maximum power draw of 120 Amps via 3 separate dedicated 40 Amp DP breakers and 3 separate runs of 8-gauge copper wiring, and the electrical service to the residence should be checked to make sure it is sufficient
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 28,800 Watts at 240 Volts or 21,600 Watts at 208 Volts
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended

Specs

–
Phase:

1

Application:

2 Showers

Voltage:

208V

240v

Min Flow (GPM):

0.77

Amps (240V):

120

Amps (208V):

105

KW (240V):

28.8

KW (208V):

21.6

Breaker (208V):

2 x 35

Breaker (240V):

3 x 40

Wire Size:

3 x 8

Height:

14-1/2"

Height (Inches):

14.5"

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Warranty:

7 Year Limited/3 Year Parts

Fuel Type:

Electric

Efficiency:

99%

Water Connection:

3/4"

Temperature Range (F):

86°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12 Replacement Parts

Set Point Case for Tempra Trend and Tempra Plus (3rd gen), 326141
SKU: 326141
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy