Apply to be a TradeMaster!
Main product image of Programmable Wi-Fi SunStat ConnectPlus Thermostat, 120/240V
Magnifying glass
Hover image to zoom

Programmable Wi-Fi SunStat ConnectPlus Thermostat, 120/240V

Brand:
Suntouch
SKU:
500900-SB
Rating:
(0)
Q&A:
(0)
Programmable Wi-Fi SunStat ConnectPlus Thermostat, 120/240V
Magnifying glass
Hover image to zoom
$292.75 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
240v, 120v
Product Highlight: Color
White
Product Highlight: Mount
Vertical
Product Highlight: Warranty
3 Year Warranty

Description

–
This all-in-one thermostat includes a built-in relay to control 120 or 240 VAC floor heating systems and a GFCI to improve safety. By default, the SunStat ConnectPlus controls the floor temperature. It can optionally limit the floor temperature to prevent the space from overheating, or be configured to control the space through air temperature alone.

Features:
  • Floor or air-sensing temperature control
  • Remote access via Watts Home mobile app
  • Compatible with Voice commands
  • Large touchscreen display
  • Easy-to-use scheduling
  • Weather/Clock display options
  • Portrait/Landscape display
  • Guided setup
  • Comprehensive help screens
  • Energy use monitoring
  • Overcurrent and Voltage-level sensing
  • Wired or Wireless connection to SunStat R4 Relay (sold separately)
  • Wireless connection to ConnectPlus Smart Sensor(sold separately)
  • Floor Sensor included
  • 3 Year warranty

Includes:
  • SunStat ConnectPlus Wi-Fi thermostat
  • Floor sensor
  • Screwdriver
  • Installation manual
  • Machine screws (2), 6-32

Specs

–
Programmability:

Programmable

Type:

Thermostat

Voltage:

240v

120v

Max. Load:

15 Amps

Power Rating:

3600 watts max (240v)

1800 watts max (120v)

Color:

White

Mount:

Vertical

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy