Apply to be a TradeMaster!
Main product image of Hybrid Jumper w/ Alligator Clip, 5A (30V)
Magnifying glass
Hover image to zoom

Hybrid Jumper w/ Alligator Clip, 5A (30V)

Brand:
Supco
SKU:
HYB1YL
Rating:
(4)
Q&A:
(0)
Hybrid Jumper w/ Alligator Clip, 5A (30V)
Magnifying glass
Hover image to zoom
$18.19 each
In Stock
In Stock
Get 32 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Length
20"
Product Highlight: Voltage
30 VAC

Description

–
The Hybrid Jumper is a useful addition to a service technicians tool pouch. Included is an alligator clip with a magnet in the tip, making this a versatile accessory for low voltage troubleshooting.

Product Features
  • Used for low voltage troubleshooting
  • Lead Length: 20"
  • Amperage: 5 Amps
  • Voltage: 30VAC

Specs

–
Product Type:

Jumper

Amperage:

5

Length:

20"

Voltage:

30 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect for the Mitsubishi VRF converter

This is must if your using the Mitsubishi MN converter tool. Clicks right on tight with the magnets to the terminal strip.
Matt
USA
5 months ago
Was this review helpful to you?

10/10 would buy again

This jumper wire is perfect for doing hvac. It has both powerful magnets and a strong bite power.
C
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these jumpers

These are my favorite jumpers and I don't understand how the one negative review I saw on this site, could have issues I use them on furnace screws all the time.
HVAC GOAT
Frederick MD
2 years ago
Was this review helpful to you?

A great idea but doesn't work in practice.

The jumper is designed to either magnetically connect two terminals. The majority of furnace terminals are not magnetic so the alligator clips are needed. The alligator clips are too small to clip to most terminals so I just reset to the old trusty regular jumper. Great idea, bad design.
Mike
Dallas, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy