Shop Resideo Sale
Main product image of Magjumper Magnetic Test Leads (Yellow)
Magnifying glass
Hover image to zoom

Magjumper Magnetic Test Leads (Yellow)

Brand:
Supco
SKU:
MAG1YL
Rating:
(1)
Q&A:
(0)
Magjumper Magnetic Test Leads (Yellow)
Magnifying glass
Hover image to zoom
$14.93 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Length
20"

Description

–
Product Features
  • Ideal for low voltage troubleshooting recessed terminals
  • Lead Length: 20"
  • Maximum amperage: 5 Amps
  • Low voltage maximum: 30VAC/VDC

Specs

–
Product Type:

Test Lead

Amperage:

5

Length:

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Magjumper Magnetic Test Leads (Blue)
SKU: MAG1BL
Supco

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does not always work!

Not product problem, but some systems have brass screws that are not usable with magnetic jumpers.
walth
ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy