Shop Resideo Sale
Main product image of Magjumper Magnetic Test Leads (Black)
Magnifying glass
Hover image to zoom

Magjumper Magnetic Test Leads (Black)

Brand:
Supco
SKU:
MAG1BK
Rating:
(1)
Q&A:
(0)
Magjumper Magnetic Test Leads (Black)
Magnifying glass
Hover image to zoom
$14.93 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Length
20"

Description

–
This low voltage magnetic jumper is designed by technicians, for technicians. No more popping off terminals, made specifically for recessed terminals in thermostats, controls boards, sensors, switches, alarm panels, etc Product Features
  • Color coded for use with other Magjumper® colors
  • Also available in yellow, blue, green and red
  • Ideal for low voltage troubleshooting recessed terminals
  • Lead Length: 20"
  • Maximum amperage: 5 Amps
  • Low voltage maximum: 30VAC/VDC

Specs

–
Product Type:

Test Lead

Amperage:

5

Length:

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Magjumper Magnetic Test Leads (Blue)
SKU: MAG1BL
Supco

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No

They don't stick to most of the furnace I work on
Simon
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy