Apply to be a TradeMaster!
Main product image of IG402K Flat Hot Surface Ignitor Kit
Magnifying glass
Hover image to zoom

IG402K Flat Hot Surface Ignitor Kit

Brand:
Supco
SKU:
IG402K
Rating:
(3)
Q&A:
(0)
IG402K Flat Hot Surface Ignitor Kit
Magnifying glass
Hover image to zoom
$23.95 each
In Stock
In Stock
Get 111 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Universal flat silicon carbide igniter kit. Includes brackets and hardware to replace hundreds of OEM furnace and boiler igniters.

Features:
  • Amperage: 3.5 - 5 amps @ 132 Vac maximum
  • Cold resistance: 40-100 Ohms @ 75°F +/- 10°F
  • Universal kit that replaces all Robertshaw® igniters part numbers to minimize inventory
  • Supco® flat igniters offer an efficient , stronger, reliable hot surface Silicon Carbide design
  • Faster time to temperature response
  • Stronger more durable design
  • More robust in transit
  • Higher resistance to oxidation
  • Longer usable life
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Lower power consumption
  • Superior gas lighting ability
  • Universal replacement minimizes inventory
  • Replaces 41-402, 41-408, 41-410, 41-411

Specs

–
Type:

Ignitor

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

IG418 Hot Surface Ignitor
SKU: IG418
Supco

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Had problem.

I used this item, lit up two times and it was done for, unknown reason. Supply House was very great to work with on a refund.
Snowbird
Eau Claire,WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product !

ignitor for furnace great price, fast shipping, Above and beyond customer service My go to company for supplies.
D
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

Great pricing, speedy delivery. Exactly what I needed. I would highly recommend supply house.com
Pauly Bagodoughnuts
West Chester PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy