Apply to be a TradeMaster!
Main product image of Magjumper Magnetic Test Leads (Green)
Magnifying glass
Hover image to zoom

Magjumper Magnetic Test Leads (Green)

Brand:
Supco
SKU:
MAG1GR
Rating:
(1)
Q&A:
(0)
Magjumper Magnetic Test Leads (Green)
Magnifying glass
Hover image to zoom
$13.57 each
In Stock
In Stock
Get 8 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Length
20"

Description

–
This low voltage magnetic jumper is designed by technicians, for technicians. No more popping off terminals, made specifically for recessed terminals in thermostats, controls boards, sensors, switches, alarm panels, etc Product Features
  • Color coded for use with other Magjumper® colors
  • Also available in yellow, black, blue, and red
  • Ideal for low voltage troubleshooting recessed terminals
  • Lead Length: 20"
  • Maximum amperage: 5 Amps
  • Low voltage maximum: 30VAC/VDC

Specs

–
Product Type:

Test Lead

Amperage:

5

Length:

20"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Magjumper Magnetic Test Leads (Red)
SKU: MAG1RD
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

Works as expected. Love the fast service.
Steve
Broomall, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy