Apply to be a TradeMaster!
Main product image of 1/4" Safety Locking Cap (10 Pack)
Magnifying glass
Hover image to zoom

1/4" Safety Locking Cap (10 Pack)

Brand:
Supco
SKU:
SFL1410
Rating:
(2)
Q&A:
(0)
1/4" Safety Locking Cap (10 Pack)
Magnifying glass
Hover image to zoom
$31.75 each
In Stock
In Stock
Get 14 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Temperature Range (F)
-40°F to 257°F

Description

–
Maintain compliance with local building codes with these durable, value-conscious safety caps. Lightweight, UV resistant thermoplastic composition.
  • Compatible with R12, R22, R134A, R404A, R410A and other refrigerants.
  • No tools required- simply tighten by hand
  • Resistant to fat, grease, oils, and solvents.

Specs

–
Product Type:

Valve Cap

Connection Size:

1/4"

Temperature Range (F):

-40°F to 257°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" OD ACR Copper Coupling
SKU: 20156
Elkhart

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A great alternative

Refrigerant caps are required by the inspectors in CT. The colored ones are so expensive. The price point for theses are great, The only problem I've found is the gaskets fall out of the caps, if you leave them in the original package there easy to find.
RB
Connecticut
1 years ago
Was this review helpful to you?

I would buy this product again!

These caps are a little different from other locking cap in that they screw on and lock with out a tool. If you go too tight it may strip the head of the hex trying to remove it. Go easy and you will be better off!
mg
mpls
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy