Apply to be a TradeMaster!
Main product image of Universal Humid Solenoid 24V
Magnifying glass
Hover image to zoom
Universal Humid Solenoid 24V
Magnifying glass
Hover image to zoom
$67.34 each
In Stock
In Stock
Get 40 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Specs

–
Product Type:

Solenoid

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Humid Solenoid 24V
Universal Humid Solenoid 24V
SKU: SUHS24
(5)

You May Also Need

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Didn't last a year

I bought this last winter. It worked fine throughout the 1st winter but after I went to go turn on my humidifier the following winter the solenoid won't shut off and it constantly runs water even while the furnace is off. I even disconnected the electrical wires and it still runs water.
James
Michigan
11 months ago
Was this review helpful to you?

Only website to identify replacement for obsolete part

Easy to install. Reused existing fittings to ensure mating parts fit.
AmateurPlumberStan
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again

Website was easy to use product was received in a timely manner and worked perfectly
Buster
Perrysburg
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Generic, but price and quality were good

It was easy to install. Price is very good. It came next day. Service is fantastic!
Mark
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product as described and performs as intended

performs as intended - no gotcha's
Mike
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the wire length for this product and is it compatible as a replacement part for Norgren U147112-24-60 Valve, S1,2Wnc,Ul,1/8Npt,Brs,Brkt Grm, Kip

Asked by Cormack Mulcahy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Cormack! There's a cross-reference tab on the Supco site and they state it can replace "most" popular solenoid valves, however I do not see your part number there so I am hesitant to confirm if it will work. We would recommend speaking with them directly to discuss the application and your current solenoid a bit further: https://www.supco.com/web/supco_live/products/SUHS24.html

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This is a universal kit that replaces many of the most popular direct OEM solenoid valves, however, unfortunately we cannot cross reference Norgren parts due to the fact that it is a brand we do not carry.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy