Apply to be a TradeMaster!
Main product image of Solid-State Hardstart Relay for High Efficiency Compressors (6.8A)
Magnifying glass
Hover image to zoom

Solid-State Hardstart Relay for High Efficiency Compressors (6.8A)

Brand:
Supco
SKU:
URCO410
Rating:
(1)
Q&A:
(0)
Solid-State Hardstart Relay for High Efficiency Compressors (6.8A)
Magnifying glass
Hover image to zoom
$18.78 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4-1/3 HP
Product Highlight: Voltage
100 to 125 VAC

Description

–
110 to 125VAC Solid-state Hardstart Relay, includes relay, overload, and start capacitor. Used on refrigeration systems with or without run capacitors. Rated for 1/12 HP to 1/5 HP compressors. Maximum RLA 6.8 Amps.

Features:
  • Designed for modern high efficiency compressors
  • Helps older compressors start and run cooler
  • Prevents low voltage starting problems
  • Replaces relay, overload and provides a boost for hard start and unbalanced systems
  • UL® Recognized

Specs

–
Horse Power:

1/4-1/3

Type:

Relay

Voltage:

100 to 125 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Product arrived on time, undamaged and as advertised!
Guess who
Fisherville, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy