Apply to be a TradeMaster!
Main product image of Piedmont Deck Mount Vertical Spray Flushing Rim Bidet, Cotton White - BT500B#01
Magnifying glass
Hover image to zoom

Piedmont Deck Mount Vertical Spray Flushing Rim Bidet, Cotton White - BT500B#01

Brand:
TOTO
SKU:
BT500B-01
Rating:
(0)
Q&A:
(0)
Piedmont Deck Mount Vertical Spray Flushing Rim Bidet, Cotton White - BT500B#01
Magnifying glass
Hover image to zoom
$702.10 each
In Stock
In Stock
Get 12 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 38.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China

Description

–
TOTO Piedmont Deck Mount Vertical Spray Flushing Rim Bidet, Cotton White - BT500B#01 is a contemporary and sleek design. The Piedmont features a flushing rim and a built-in overflow. The flushing rim assists in rinsing out the basin. The overflow prevents the water from filling up and spilling out of the wash basin. Faucet set is sold separately.

  • Contemporary Sleek Design
  • Overflow Prevention
  • Designed for Deck Mounted Faucets
  • Vertical Spray Bidet with Flushing Rim
  • Complete with Mounting Hardware

Specs

–
Mount:

Floor

Warranty:

1 Year Limited

Product Type:

Bidet

Color:

Cotton White

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy