Apply to be a TradeMaster!
Main product image of C243EF#12 Entrada Universal Height Round Toilet Bowl (Sedona Beige)
Magnifying glass
Hover image to zoom

C243EF#12 Entrada Universal Height Round Toilet Bowl (Sedona Beige)

Brand:
TOTO
SKU:
C243EF-12
Rating:
(0)
Q&A:
(0)
C243EF#12 Entrada Universal Height Round Toilet Bowl (Sedona Beige)
Magnifying glass
Hover image to zoom
$236.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Sedona Beige
Product Highlight: Material
Vitreous China

Description

–
The TOTO Entrada Universal Height Round Toilet Bowl is designed for use with the Entrada ST243E 1.28gpf tank. The Entrada bowl features an extra-large siphon jet, and a large trapway. The Entrada bowl is designed in TOTO's Universal Height which allows for a more comfortable seat position across a wide range of users. The Entrada is ADA compliant and when paired with the ST243 tank, meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    Round front toilet bowl for use with Entrada ST243E tank
  • Universal height for more comfort across a broader range of individuals
  • 12" rough-in
  • Glazed trapway
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat

Specs

–
Shape:

Round

ADA:

Yes

Warranty:

1 Year Limited

Color:

Sedona Beige

Country of Origin:

Ecuador

Product Type:

Toilet Bowl

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy