Apply to be a TradeMaster!
Main product image of Entrada Universal Height Elongated Toilet Bowl, Sedona Beige - C244EF#12
Magnifying glass
Hover image to zoom

Entrada Universal Height Elongated Toilet Bowl, Sedona Beige - C244EF#12

Brand:
TOTO
SKU:
C244EF-12
Rating:
(0)
Q&A:
(0)
Entrada Universal Height Elongated Toilet Bowl, Sedona Beige - C244EF#12
Magnifying glass
Hover image to zoom
$467.19 each
In Stock
In Stock
Get 9 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Sedona Beige
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated

Description

–
The TOTO Entrada Universal Height Elongated Toilet Bowl is designed for use with the Entrada ST243E 1.28gpf tank. The Entrada bowl features an extra-large siphon jet, and a large trapway. The Entrada bowl is designed in TOTO's Universal Height which allows for a more comfortable seat position across a wide range of users. The Entrada is ADA compliant and when paired with the ST243 tank, meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

  • Elongated front toilet bowl for use with Entrada ST243E tank
  • Universal height for more comfort across a broader range of individuals
  • 12" rough-in
  • Glazed trapway
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat

Specs

–
Rough-In:

12

Color:

Sedona Beige

Warranty:

1 Year Limited

Material:

Vitreous China

Standards Met:

ADA

Product Type:

Toilet Bowl

Gallons Per Flush:

1.28

ADA:

Yes

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy