Apply to be a TradeMaster!
Main product image of Drake II 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect & T40 WASHLET+ Ready, less Seat (Cotton White)
Magnifying glass
Hover image to zoom

Drake II 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect & T40 WASHLET+ Ready, less Seat (Cotton White)

Brand:
TOTO
SKU:
C454CUFGT40-01
Rating:
(0)
Q&A:
(0)
Drake II 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect & T40 WASHLET+ Ready, less Seat (Cotton White)
Magnifying glass
Hover image to zoom
$493.59 each
In Stock
In Stock
Get 62 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor

Description

–

Note: This is only the toilet bowl. Washlet Seat and Tank must be purchased separately


An elongated, beautifully sleek two piece design. Features our industry leading Tornado flushing system (see SmartFact below) and CEFIONTECT ceramic glaze, which creates an extraordinarily smooth, ion barrier surface to help keep the bowl cleaner with every flush. Universal Height. This toilet only sold with a compatible WASHLET bidet seat.


Features:

  • Concealed supply connection for a Seamless Installation
  • TORNADO FLUSH flushing system
  • CEFIONTECT ceramic glaze prevents debris from sticking to ceramic surfaces, making them easier to clean
  • Universal Height
  • EWATER auto cleans the wand
  • PREMIST of bowl before use
  • Convenient Arm Control Panel
  • Warm air drying with three variable temperature, settings
  • Gentle Aerated, Warm Water, Dual Action Spray, with oscillating and pulsating feature
  • Quick release feature
  • 12" Unifit Rough-in (Optional 10" and 14" Unifit Rough-in), less supply

Specs

–
Color:

White

Product Type:

Toilet Bowl

Series:

Drake II

Application:

Bathroom

Finish:

White

Rough-In:

12"

Standards Met:

ADA

ADA:

Yes

Shape:

Elongated

Warranty:

1 Year

Gallons Per Flush:

1.28

Spud Placement:

Top

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy